X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E366VA "Buckingham" Mid Sized Chandelier

Item: E366VA
Finish: Vintage Antique
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,479.00

Price: $930.47



Details and Dimensions

Height 26"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will Have Some Variation in Color and Design "