X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E363VA "Buckingham" Mini Chandelier

Item: E363VA
Finish: Vintage Antique
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $825.00

Price: $550.28



Details and Dimensions

Height 20"
Width 21"
Diameter 21"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Tiffany Art
Shade Material Glass
Voltage 120V