X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E362VALED "Tiffany Buckingham" Down Light Pendant

Item: E362VALED
Finish: Vintage Antique
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21"
Width 16"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tiffany
Shade Material Glass
Weight 12 lbs