Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E362VA "Buckingham" Down Light Pendant

Item: E362VA
Finish: Vintage Antique
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $570.00

Price: $380.19

Details and Dimensions

Height 21"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V