Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E311421 "Vines" Mini Pendant

Item: E311421
Finish: Satin Nickel / Sunset
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Unique Hand Blown
Shade Material Glass
Weight 2 lbs