Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E310902 "Duchess" Multi Bulb Wall Sconce

Item: E310902
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 20"
Width 14"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Weight 5 lbs
View Similar Products