X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E310442 "Medina" Multi Bulb Wall Sconce

Item: E310442
Finish: Aged Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $183.00

Price: $122.06



Details and Dimensions

Height 8"
Width 11"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Weight 2 lbs