ELK Lighting E3003412 "Odyssey" Entrance / Foyer Pendant
| Item: | E3003412 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,390.70
Details and Dimensions
| Height | 47" |
| Width | 16" |
| Number of Bulbs | 12 |
| Bulb Type | G9 Bi-Pin |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Crystal |
| Weight | 18 lbs |


