X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E3001513 "Rados" Drum Pendant

Item: E3001513
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,425.00

Price: $950.48



Details and Dimensions

Height 10"
Width 19"
Diameter 19"
Number of Bulbs 13
Bulb Type G4 Halogen
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 260 W
Glass Type Crystal
Shade Metal
Shade Material Metal
Shade Type Drum
Weight 18 lbs
Additional Information Due To Its Hand-Made Nature Each Piece of Glass Will Vary Slightly in Color and Pattern