X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E300094 "Molecular" Multi Bulb Wall Sconce

Item: E300094
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $285.00

Price: $190.10



Details and Dimensions

Height 10"
Width 11"
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 80 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear Blown
Shade Material Glass
Weight 5 lbs
Lamp Type G4