X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E3000742 "Odyssey" Entrance / Foyer Pendant

Item: E3000742
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5,562.00

Price: $3,709.85



Details and Dimensions

Height 36"
Width 36"
Number of Bulbs 42
Bulb Type Halogen
Lamp Type G9
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 1680 W
Glass Type Crystal
Weight 62 lbs