X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E3000613 "Odyssey" Entrance / Foyer Pendant

Item: E3000613
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,905.00

Price: $1,270.64



Details and Dimensions

Height 22"
Width 22"
Number of Bulbs 13
Bulb Type Halogen
Lamp Type G9
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 520 W
Glass Type Crystal
Wire Length 36"
Weight 16 lbs