X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E300054 "Odyssey" Multi Bulb Wall Sconce

Item: E300054
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $717.00

Price: $478.24



Details and Dimensions

Height 13"
Width 14"
Extension From Wall 8"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Weight 5 lbs