ELK Lighting E29971A "Optix" Mini Pendant
| Item: | E29971A |
| Finish: | Chrome / Crystal |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.00
Details and Dimensions
| Height | 6" |
| Width | 4" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Crystal |
| Shade Material | Glass |


