ELK Lighting E25951 "Optix" 1 Bulb Wall Sconce
| Item: | E25951 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $150.00
Details and Dimensions
| Height | 11" |
| Width | 5" |
| Extension From Wall | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Crystal | Yes |


