X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E240031263 "Jolianne" Large Foyer Chandelier

Item: E240031263
Finish: Black Nickel / Tan Crystal
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 64"
Width 52"
Diameter 52"
Number Of Tiers 3
Number of Bulbs 21
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 1260 W
Shade Amber
Shade Material Fabric
Chain Length 72"
Suitable Installation Dry
Weight 68 lbs
Voltage 120V