ELK Lighting E2400263 "Jolianne" Mid Sized Chandelier
| Item: | E2400263 |
| Finish: | Black Nickel / Tan Crystal |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $3,350.00
Details and Dimensions
| Height | 28" |
| Width | 29" |
| Diameter | 29" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 27 lbs |
| Voltage | 120V |


