Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E240016 "Jolianne" Mini Chandelier

Item: E240016
Finish: Black Nickel / Tan Crystal
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,997.00

Price: $1,999.00

Details and Dimensions

Height 26"
Width 23"
Diameter 23"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Amber
Shade Material Fabric
Chain Length 36"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V