X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E240002 "Jolianne" Multi Bulb Wall Sconce

Item: E240002
Finish: Black Nickel / Tan Crystal
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Weight 4 lbs