X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E23953 "Princess" Mini Chandelier

Item: E23953
Finish: Polished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $567.00

Price: $378.19



Details and Dimensions

Height 24"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 8 lbs
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will Have Some Variation in Color and Design "