ELK Lighting E23922 "Princess" Multi Bulb Wall Sconce

Item: E23922
Finish: Polished Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $190.00



Details and Dimensions

Height 14"
Width 17"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal