ELK Lighting E23911 "Princess" 1 Bulb Wall Sconce

Item: E23911
Finish: Polished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $138.00



Details and Dimensions

Height 14"
Width 6"
Extension From Wall 10"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass