X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E200641 "Nestor" Mini Pendant

Item: E200641
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Weight 5 lbs
View Similar Products