ELK Lighting E200001 "Seashore" Mini Pendant

Item: E200001
Finish: Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $150.00



Details and Dimensions

Height 10"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Shell
Weight 3 lbs