X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E17426 "VeubroncÚ" Multi Bulb Wall Sconce

Item: E17426
Finish: Gold Leaf
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $13,512.00

Price: $8,502.25



Details and Dimensions

Height 32"
Width 45"
Number of Bulbs 6
Bulb Type Halogen G9
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Weight 36 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design"