X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E17401 "VeubroncÚ" 1 Bulb Wall Sconce

Item: E17401
Finish: Gold Leaf
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $7,629.00

Price: $4,800.40



Details and Dimensions

Height 32"
Width 6"
Number of Bulbs 1
Bulb Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Weight 9 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design"