X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E170212 "Elysburg" 2 Bulb Bathroom Light

Item: E170212
Finish: Polished Chrome / White Marble
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 18"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs