X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E150493 "Elise" Mini Chandelier

Item: E150493
Finish: Antique White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $297.00

Price: $198.10



Details and Dimensions

Height 16"
Width 16"
Diameter 16"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 4 lbs
Voltage 120V