X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E1504763 "Marseille" Mid Sized Chandelier

Item: E1504763
Finish: Weathered Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V