ELK Lighting E150466 "Marseille" Mini Chandelier
| Item: | E150466 |
| Finish: | Weathered Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $778.39
Details and Dimensions
| Height | 18" |
| Width | 23" |
| Diameter | 23" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Crystal |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Voltage | 120V |


