X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E150453 "Marseille" Mini Chandelier

Item: E150453
Finish: Weathered Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 6 lbs
Voltage 120V