X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E150331 "Barringer" Drum Pendant

Item: E150331
Finish: Aged Bronze
Online Availability: Available for immediate shipment

List Price: $282.00

Price: $188.09



Details and Dimensions

Height 19"
Width 6"
Diameter 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Tan Mica
Shade Tan Mica
Shade Material Mica
Weight 3 lbs