X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E15000 "Cristallo Fiore" Multi Bulb Wall Sconce

Item: E15000
Finish: Bronze
Online Availability: Available for immediate shipment

List Price: $237.00

Price: $158.08



Details and Dimensions

Height 14"
Width 17"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
View Similar Products