ELK Lighting E140532 "Nimbus" Multi Bulb Wall Sconce
| Item: | E140532 |
| Finish: | Silver Leaf |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $330.17
Details and Dimensions
| Height | 10" |
| Width | 14" |
| Extension From Wall | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Halogen G4 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 40 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Crystal |
| Weight | 4 lbs |


