X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E120171 "Elise" Mini Chandelier

Item: E120171
Finish: Antique White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $282.00

Price: $188.09



Details and Dimensions

Height 15"
Width 10"
Diameter 10"
Number Of Tiers 1
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Chain Length 36"
Suitable Installation Dry
Weight 3 lbs
Voltage 120V