ELK Lighting E120131RS "Opulence" Mini Pendant
| Item: | E120131RS |
| Finish: | Rust / Rose |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.11 (Pricing is for Rust / Rose)
Details and Dimensions
| Height | 19" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Weight | 4 lbs |


