X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E120131AQ "Opulence" Mini Pendant

Item: E120131AQ
Finish: Rust / Aqua
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Crystal
Shade Material Glass
Weight 4 lbs