X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E120031LM "Opulence" Mini Pendant

Item: E120031LM
Finish: Antique White / Lime
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $327.00

Price: $218.11 (Pricing is for Antique White / Lime)




Details and Dimensions

Height 19"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Crystal
Shade Material Glass
Weight 4 lbs