ELK Lighting E120031AMB "Opulence" Mini Pendant

Item: E120031AMB
Finish: Antique White / Amber
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $218.00



Details and Dimensions

Height 19"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Crystal
Shade Material Glass
Weight 4 lbs