X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E112945 "Montavilla" Mid Sized Chandelier

Item: E112945
Finish: Spanish Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,575.00

Price: $1,050.53



Details and Dimensions

Height 28"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 13 lbs
Voltage 120V