ELK Lighting E112933 "Montavilla" Mini Chandelier

Item: E112933
Finish: Spanish Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $618.31



Details and Dimensions

Height 22-1/2"
Width 13"
Diameter 13"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 8 lbs
Voltage 120V