X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E112886 "Amherst" Down Light Pendant

Item: E112886
Finish: Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,947.00

Price: $1,298.65



Details and Dimensions

Height 28-1/2"
Width 20"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Voltage 120V
Weight 21 lbs