X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E112876 "Amherst" Drum Pendant

Item: E112876
Finish: Antique Bronze
Online Availability: Available for immediate shipment

List Price: $1,224.00

Price: $816.41



Details and Dimensions

Height 8"
Width 17"
Diameter 17"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Shade Type Drum
Weight 13 lbs