ELK Lighting E112333 "Crystoria" Mini Pendant

Item: E112333
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $398.00



Details and Dimensions

Height 22-1/2"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Weight 9 lbs