Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E112281 "Optix" 1 Bulb Wall Sconce

Item: E112281
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 7"
Width 5"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Down Light
Mounting Options Down Light
Glass Type Crystal
Weight 2 lbs
View Similar Products