ELK Lighting E112212 "Westbrook" Swing Arm Lamp
| Item: | E112212 |
| Finish: | Antique Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 15" |
| Width | 53" |
| Extension From Wall | 26" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Weight | 6 lbs |


