Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> ELK Lighting
>
E1103FR
ELK Lighting E1103FR "Milan" Multi Light Pendant
| Item: | E1103FR |
| Finish: | Nickel / Fire Red |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $258.00 (Pricing is for Nickel / Fire Red)
Details and Dimensions
| Height | 7" |
| Width | 10" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Hand Blown Lava |
| Shade Material | Glass |
| Features | • Uniqueness In Hand-Blown Technique May Create Slight Variations In The Glass; Please Allow 1 Weeks Extra Delivery Time |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design |


