ELK Lighting E1101BL "Milan" Mini Pendant

Item: E1101BL
Finish: Nickel / Starburst Blue
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $72.00 (Pricing is for Nickel / Starburst Blue)



Details and Dimensions

Height 7"
Width 3"
Canopy Size 5" Diameter
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Hand Blown Lava
Weight 2 lbs
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design