X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E101543PCWS "Celina" Mini Chandelier

Item: E101543PCWS
Finish: Polished Chrome / White Swirl
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $441.00

Price: $294.15 (Pricing is for Polished Chrome / White Swirl)



Details and Dimensions

Height 8-1/2"
Width 18"
Diameter 18"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Autum
Shade Material Glass
Downrod Length "1-6'', 2-12''"
Suitable Installation Dry
Weight 5 lbs
Voltage 120V
Additional Information Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design