ELK Lighting E101511PCCY "Celina" Swing Arm Lamp
| Item: | E101511PCCY |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.00
Details and Dimensions
| Height | 14" |
| Width | 22" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | CAndy |
| Shade Material | Glass |
| Weight | 3 lbs |
| Features | • Arm Extension: 22'' |
| Additional Information | Due To The Unique Nature of this Glass there Will be Some Variation in Color and Design 9 ft. of field cuttable clear cord |


